£388.45
Ex VAT
£466.14
Inc VAT
Product Details
Product Specification
25125
Powerful, high torque air motor to optimise overall performance. Compact design generates less vibration, while improving operator control. Greptile™ gripping material helps provide a more secure grip. Rear adjustable exhaust feature allows airflow to be directed away from the operator in any preferred direction.
Motor: 1.0hp.
Pad size: 75mm.
Free speed: 15,000rpm.
Dimensions (L x H): 209.6 x 82.6mm.
Attribute | Value |
---|---|
Air Consumption | 23CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | 3M |
EAN | 0511412512451 |
ECLASS Code | 21051302 |
Includes | N/A |
Power | 0.5W |
UNSPSC Code | 27112708 |
Weight | 0.58kg |