noscript3M 28506, Orbital Sander, Air, Circular, 150mm, 3/8in., 209V 7000032228 | Cromwell Tools

3M

28506, Orbital Sander, Air, Circular, 150mm, 3/8in., 209V

SKU:

MMM2702850F

MPN:

7000032228

£304.00

Ex VAT

£364.80

Inc VAT

OUT OF STOCK

    Product Details

    28506 - Random Orbital Sander - Elite Series - 125mm


    Features an alloy steel curved-throttle lever with built-in wrist support, 3M™ gripping material molded into the interchangeable comfort grip, conveniently located speed control dial, and internal muffler.
    Precision balanced for smooth operation. Easily attaches to your existing central vacuum system for efficient dust evacuation.
    Newly designed wrist rest for more support. Recessed level eliminates pinch points. Composite cover to prevent crack housings.
    Airflow rate SCFM (LPM): 17 (481).
    Dimensions (H x L): 92.6 x 238mm.
    Max. speed: 12,000rpm.
    Motor: 0.28hp.
    Orbit diameter: 3/32" (2.5mm).
    Tool diameter: 5" (125mm).


    Product Specification
    Attribute
    Value

    Air Consumption

    17CFM

    Air Inlet Size

    3/8in.

    Air Pressure

    90psi

    Brand

    3M

    EAN

    4046719637720

    ECLASS Code

    21051302

    Includes

    Hookit 20353 Pad

    Item

    Air Orbital Sander

    Model Number

    28506

    No Load Speed

    12000rpm

    Pad Shape

    Circular

    Pad Size

    150mm

    Power

    209W

    Power Source

    Air

    UNSPSC Code

    27112708

    Weight

    0.8kg