£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
28516
Features an alloy steel curved-throttle lever with built-in wrist support, 3M™ gripping material molded into the interchangeable comfort grip, conveniently located speed control dial, and internal muffler. Precision balanced for smooth operation. Takes dust management to the next level with powerful self-generated vacuum tools. Features 3M™ proprietary clean sanding system with improved filter bag. Newly designed wrist rest for more support. Recessed level eliminates pinch points. Composite cover to prevent crack housings. Improved access to air fittings.
Improved dust collection port. 3M™ Hookit™ clean sanding disc pad, filter bag adaptor and clean sanding filter bag included.
Airflow rate SCFM (LPM): 17 (481).
Dimensions (H x L): 92.6 x 245mm.
Max. opm: 10,000.
Max. speed: 12,000rpm.
Motor: 0.28hp.
Orbit diameter: 3/16" (5mm).
Tool diameter: 6" (152mm).
Attribute | Value |
---|---|
Air Consumption | 17CFM |
Air Inlet Size | 3/8in. |
Air Pressure | 90psi |
Brand | 3M |
EAN | 4046719630455 |
ECLASS Code | 21051302 |
Includes | Hookit 20356 Pad |
Item | Air Orbital Sander |
Model Number | 28516 |
No Load Speed | 12000rpm |
Pad Shape | Circular |
Pad Size | 150mm |
Power | 209W |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.9kg |