£454.00
Ex VAT
£544.80
Inc VAT
Product Details
Product Specification
58406 - Random Orbital Air Sander - 150mm
Speed control lever is conveniently located for easy thumb adjustment. Safety-lock throttle lever offers increased safety by preventing accidental start-up of tool. Lever must be pulled back before activating tool. Suitable for sanding, feather edging, scuffing, finishing & blending of wood, metals, aluminium, ceramics, composites, stainless steel, plastics, fibreglass, rubber, glass, stone & automotive body filler.
Specifications:
1/4" NPT air inlet.
0.5hp motor.
Rear exhaust.
Weight: 1.2kg.
Overall length: 288mm.
Noise level: 83dB(A).
No load speed: 12,000rpm.
Attribute | Value |
---|---|
Air Consumption | 23CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | Dynabrade |
EAN | 0616026584068 |
ECLASS Code | 21051302 |
Includes | N/A |
Power | 0.45W |
Series | 58406 |
UNSPSC Code | 27112708 |
Weight | 1.11kg |