£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
PCL's Palm Sander features a built in speed regulator for optimised control, a central vacuum type and low noise output for the serious professional.
This Palm Sander has a super lightweight and soft feel ideal for frequent use. A durable composite design and well-balanced for smooth handling.
Ideal for auto body shop paint parts, auto bumper fabricated metal parts, steel caps, fiberglass boats, final finish sanding, wood furniture and architectural millwork.
Attribute | Value |
---|---|
Air Consumption | 2.5CFM |
Air Inlet Size | 1/4in. |
Brand | PCL |
EAN | 5014875190495 |
ECLASS Code | 21051302 |
Features | Vacuum Exhaust |
Item | Air Orbital Sander |
Minimum Compatible Hose Size | 10mm |
Model Number | APP760 |
No Load Speed | 12000rpm |
Orbit Diameter | 5mm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 150mm |
Power Source | Air |
UNSPSC Code | 27112708 |