£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Ideal for pre-paint preparation in either tight spaces or on small body parts.
Also ideal for alloy wheel refurbishment and general cleaning/sanding in the
smart repair/bodyshop industry.
Features
-3 mm random orbit for a swirl free finish
-Low vibration and low noise performance for safety and comfort in use
-Safety speed regulator locks in motion to prevent accidental speed change during use
-2" and 3" interchangeable Velcro backing pad and 3 grades of sanding paper for each size
Attribute | Value |
---|---|
Air Consumption | 2.6CFM |
Air Inlet Size | 1/4 NPTin. |
Brand | PCL |
EAN | 5014875122106 |
ECLASS Code | 21051302 |
Includes | x1 Pistol Sander x1 3" hook and loop (Velcro) backing pad x1 2" hook and loop (Velcro) backing pad x10 3" 320 grit sandpaper x10 3" 400 grit sandpaper x10 3" 600 grit sandpaper x10 2" 320 grit sandpaper x10 2" 400 grit sandpaper x10 2" 600 grit sandpaper x1 Hex Wrench |
Model Number | APP770SET |
UNSPSC Code | 27112708 |
Weight | 0.81kg |