£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
The CE-CP 18/180 Li E-Solo cordless polishing and sanding machine offers a brushless motor for extended running time and durability. It provides versatility with its 2-in-1 design for polishing and grinding. Includes electronic speed control.
Features & Benefits
• Requires 1x 18V battery
• 10-year motor warranty (after registration)
• Ergonomic design with soft grip
• Hook-and-loop fastener
• Large 180 mm polishing disk for fast results
• Battery and charger sold separately
Attribute | Value |
---|---|
Brand | Einhell |
EAN | 4006825638998 |
ECLASS Code | 21051302 |
MFR Part No. | 2093320 |
Model Number | CE-CP |
Pad Shape | Circular |
UNSPSC Code | 27112708 |