SKU:
CPT2698798W
MPN:
8941272552
£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Industrial orbital sander with low vibrations level. Powerful and ergonomic palm shape for vertical and horizontal applications, great for surface preparation from body filler to paint primer, weighing just 0.83 KG, this powerful sander is lightweight to and comfortable to use. Its central vacuum ensures there is minimal dust.
Features and Benefits
• 6" (150 mm) random orbital palm sander
• 3/16" (5 mm) orbit
• Powerful 0.3 hp (210 W) motor
• Soft grip, tear drop design for perfect control
• Low noise level
• Shut-off and speed control switch
• Self Vacuum (SV) model in Hook & Loop Pad
Attribute | Value |
---|---|
Air Consumption | 16CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
EAN | 0015451631574 |
ECLASS Code | 21051302 |
Features | Lever Throttle |
Item | Air Orbital Sander |
MFR Part No. | CP7255SVE |
Model Number | CP7255SVE |
No Load Speed | 12000rpm |
Pad Shape | Circular |
Pad Size | 150mm |
Power | 224W |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.82kg |