SKU:
BCH2667344G
MPN:
06019D0200
£134.00
Ex VAT
£160.80
Inc VAT
2 Variations Available
Product Details
Product Specification
GSS 18V-10 3 sanders in 1
Features:
• Cordless flexibility and 3 interchangeable bases
• No cables to scratch just finished surfaces
• Lightweight and compact design for easy single-handed use
• Ergonomic soft-grip top for comfortable working
• Bosch microfilter system for efficient dust extraction.
This orbital palm sander offers great flexibility thanks to 3 different exchangeable bases. It comes with 1/4 sheet square, 1/6 sheet rectangular and delta sanding bases. It is smaller than the comparable corded sander and has all the benefits of cordless. There are no cables dragging across the surface of sensitive materials.
The lightweight and compact design makes it ideal for use overhead or in difficult-to-reach places. Thanks to the ergonomic shaped top with soft grip, it is easy to manipulate in different positions with complete single-handed control. A Bosch microfilter box offers efficient dust extraction. Alternatively, you can connect to a vacuum extractor. Abrasive sheets use the "Easy Fit" clamping system or hook and loop backed abrasive, depending on the baseplate.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140813280 |
ECLASS Code | 21051302 |
Features | Brushed Motor |
Includes | 1x Sanding Sheet C470, Best for Wood + Paint, 120g Base Plate, 113 x 101mm with Sanding Plate Hole Punch Microfilter Box Sanding Paper G120 |
Item | Cordless Orbital Sander |
Length | 200mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 9D0 200 |
Model Number | GSS 18 V-10 |
Noise / Vibration Information | Sound Power Level <80 dB(A) Sound Pressure Level 76 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 7.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Orbit Diameter | 1.6mm |
Orbits per Minute | 11,000 to 22,000opm |
Pad Adhesion Type | Clamp Hook & Loop |
Pad Shape | Rectangular |
Pad Size | 101 x 113mm |
Power Source | Battery |
UNSPSC Code | 27112708 |
Voltage | 18V |