SKU:
ING2707652M
MPN:
5151-5-HL
£244.00
Ex VAT
£292.80
Inc VAT
9 Variations Available
Product Details
Product Specification
The Ingersoll Rand 5100 Series Random Orbital Sander offers powerful performance and efficiency, making it ideal for sanding wood, composites, fiberglass, sheet metal, and other materials. This high-performance tool delivers a maximum removal rate for quick job completion and improved productivity. Designed for durability and user-friendly handling, it allows you to complete more work in less time without punishing your wallet. Whether you're working on a variety of surfaces or need a reliable sander for demanding tasks, the Ingersoll Rand 5100 Series provides an affordable solution that ensures efficiency and longevity.
Features and Benefits
• Maximum removal rate for quick job completion
• Suitable for sanding wood, composites, fiberglass, sheet metal, and other materials
• High performance in an affordable package
• Allows more work to be done in a day
• Designed for durability and easy handling
Typical Applications
• Sanding and finishing wood surfaces
• Smoothing and shaping composites
• Refinishing fiberglass
• Preparing sheet metal for painting or coating
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231668270 |
ECLASS Code | 21051302 |
Item | Air Orbital Sander |
MFR Part No. | 5151-5-HL |
No Load Speed | 12000rpm |
Pad Shape | Hook and Loop |
Power Source | Air |
UNSPSC Code | 27112708 |