£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Features:
Random orbital sander with unmatched sanding properties through simultaneous rotation and oscillation of sanding disc
Reduction gear makes full, efficient use of the powerful 440 W motor
6.4 / 3.2 mm orbits for fast removal & finishing
Variable speed (4000-10,000 rpm) - especially needed for heat-sensitive materials
Fast and easy change of sandpaper with hook and loop system
Removable dustbag and also fits standard 26 mm vacuum hose
Through body sealed slide switch
Additional handle for a balanced and even weight distribution over the work piece
Supplied with a dust bag, sanding disc and 4 m cable
Specification:
Sanding pad size (mm): 150
Sound pressure level (dB(A)): 83.5
Sound pressure level uncertainty [dB[A]]: 3
Sound power level [dB[A]]: 94.5
Vibration level [m/s²]: 6.1
Vibration uncertainty [m/s²]: 1.5
No load speed (rpm): 4000 - 10,000
Oscillation diameter (mm): 6.4 / 3.2
Weight (kg): 2.8
Power input (W): 440
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Milwaukee |
EAN | 4002395243631 |
ECLASS Code | 21051302 |
Item | Corded Orbital Sander |
MFR Part No. | 4933431180 |
Model Number | ROS150E |
Orbit Diameter | 3.2mm |
Orbit Style | Random Orbital |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 150mm |
Power | 440W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 2.8kg |