£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Powerful 260 W motor for sustained use
1.6 mm oscillation movement allows for fine sanding
Quick connection to dust extractor or dust bag
Sanding paper is attached by hook and loop or by a clamping system
4m of durable rubber cable allows the user to move easily around his work piece
Specification:
Sanding pad size (mm): 113 x 105
Sound pressure level (dB(A)): 79.5
Sound pressure level uncertainty [dB[A]]: 3
Sound power level [dB[A]]: 90.5
Sound power level uncertainty [dB[A]]: 3
Vibration level [m/s²]: 8.0
Vibration uncertainty [m/s²]: 1.5
No load speed (rpm): 14,700
Oscillation rate (opm): 28,000
Oscillation diameter (mm): 1.6
Weight (kg): 1.6
Power input (W): 260
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Milwaukee |
EAN | 4002395005833 |
ECLASS Code | 21051302 |
Item | Corded Orbital Sander |
MFR Part No. | 4933447025 |
Model Number | SPS140 |
Orbit Diameter | 1.6mm |
Orbit Style | Orbital |
Orbits per Minute | 28000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | 1/4 Sheet |
Pad Size | 113 x 105mm |
Power | 260W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 1.6kg |