Hikoki

SV12SG 1/4 Sheet Palm Sander 200W

2 Variations

This 1/4 sheet palm sander has a powerful 200W motor and high dust extraction rate. The contoured body and soft grip with low vibration design gives greater operator comfort and ease of use.

Features and Benefits
• Sanding Pad Size: 114mm x 140mm
• Powerful 200W motor.
• High dust extraction rate of 70%.
• Contoured body and soft grip for greater operator comfort and ease of use.
• Low vibration design.
• Punch plate included as standard.