£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Tool Features:
• Large soft grip handle for greater control and comfort.
• Pad control system maintains sanding pad at a controlled speed and minimises gouging on startup.
• Variable speed with constant speed control.
The Hikoki SV13YA is a 230W 125mm Random Orbit Sander, ideal for trade professionals. The variable speed options mean it can be set to perform as efficiently as possible regardless of the task at hand.
The motor has a constant speed control to ensure a consistent finish. The sander features a large soft grip for comfort and control even after longer periods of use. The supplied dust bag helps ensure minimal clean up once the job is complete.
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Hikoki |
EAN | 4966376279845 |
ECLASS Code | 21051302 |
Height | 145mm |
Includes | Carrying Case Dust Bag Hook & Loop Sanding Pad |
Item | Corded Orbital Sander |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | SV13YAJ1Z |
Model Number | SV13YAJ1Z |
Noise / Vibration Information | Sound Power Level 90 dB(A) Sound Pressure Level 79 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Sanding Steel Plate Ah 7.0 m/s² Vibration Uncertainty K 1.5 m/s² |
Orbit Diameter | 3.2mm |
Orbit Style | Random Orbital |
Orbits per Minute | 7,000 - 12,000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 125mm |
Power | 230W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 1.4kg |