£264.00
Ex VAT
£316.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The X51 random orbital air sander is perfect smaller workpieces offering superior control and focused sanding effort. The 5" (127mm) pad size focuses the sanding effort and offers superior control on medium sized parts like furniture and automotive parts. The design is ambidextrous fits naturally in most hands, and the lightweight design offering comfort and confidence to the user whilst reducing fatigue. Integrated speed control allows for fine adjustment of RPM for artistic results, sensitive workpieces, or when sanding/repairing a coated surface. Vacuum models are equipped with a 3/4" threaded, swivelling vacuum cuff for connection to Dynabrade clean air solutions.
Features and Benefits
• The 5" (127mm) pad focuses the sanding effort on medium sized parts and allows them to be sanded with ease
• Ambidextrous design fits most hands allowing a single tool to be used by multiple users
• Lightweight design reduces user fatigue and offers comfort over longer periods of use
• Fine adjustment of RPM provides great sanding ability for artistic results or sensitive workpieces
Typical Applications
• Furniture
• Automotive
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Brand | Dynabrade |
ECLASS Code | 21051302 |
MFR Part No. | X51HS |
No Load Speed | 12,000rpm |
Orbit Diameter | 5mm |
Pad Adhesion Type | Hook & Loop |
Power | 0.3W |
UNSPSC Code | 27112708 |