noscriptVariable Speed Mixer | Cromwell Tools

Evolution Power Tools

Variable Speed Mixer

2 Variations

A high quality mixer with variable speed control, from 250 -750rpm. Featuring a robust headstock and an ergonomic handle for maximum comfort and control. Supplied with a 120mm multi-purpose paddle and wrench.

Technical Specifications:
Motor (230V or 110V ~ 50Hz): 1,100W variable.
Speed range: 250 - 750rpm.
Machine weight: 4.9kg.
Dimensions (H x W x D): 863 x 330 x 240mm.
Recommended maximum duty cycle: 30 mins.
Paddle fitment thread: M14 x 2.
Sound pressure level
(under load): <94 dBA.
Vibration: 0.5 - 0.7 m/s².
Gross weight: 6.2kg.
Packaging weight: 1.3kg.
Packaging dimensions (H x W x L): 290 x 250 x 580mm.