£179.00
Ex VAT
£214.80
Inc VAT
3 Variations Available
Product Details
Product Specification
• EC BRUSHLESS motor delivers up to 100% longer life time compared to Bosch power tool with a DC motor of the same class and 30% longer run time.
• Compact and Lightweight size perfect for one hand use.
• Smooth and easy adjustment of planing depth.
• Optimized for planing depth up to 1mm.
• Machined planer housing made from one aluminium block
• Knife holder on tool - Inlay for holding a second planning knife.
• Switchable dust extraction to the left or right, depending on planing direction, and it can also be used with a dust bag.
• 100% compatible - works with formerly named 10.8v Bosch Professional batteries and chargers, as well as the newly named 12v.
• Ultimate control of power - battery capacity indicator keeps you updated on remaining charge.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
Depth of Cut | 2mm |
EAN | 3165140866606 |
ECLASS Code | 21051290 |
Includes | 1x 56mm Planer Blade 1x Hex Key |
Item | Cordless Planer |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Rebating Depth | 17mm |
MFR Part No. | 0 601 5A7 071 |
Model Number | GHO 12 V-20 |
No Load Speed | 14,500rpm |
Number of Batteries Supplied | 0 |
Planing Width | 56mm |
Power Source | Cordless |
UNSPSC Code | 27112706 |
Voltage | 12V |
Weight | 1.5kg |