noscriptBosch GHO 16-82mm x Planer, Electric, 1.6mm x 82mm, 230V, 630W 06015A4070 | Cromwell Tools

Bosch

GHO 16-82mm x Planer, Electric, 1.6mm x 82mm, 230V, 630W

SKU:

BCH2667401W

MPN:

06015A4070

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GHO 16-82 includes a powerful 630 W motor for fast work progress, a safety lock off switch to prevent unintended start up as well as an improved front shoe.


    The Woodrazor system has only one planer blade, removing the trouble of aligning a second blade, and optimum results are guaranteed. The Bosch Woodrazor reversible blades are hard-wearing. ultra sharp, and durable for perfect surfaces without the need for subsequent finishing work.


    Features:


    • 630 watt motor for cutting depths of up to 1.6 mm
    • Easy chamfering thanks to V-Groove.
    • Flat aluminium base plate for the best planing results.
    • Cutting depth adjustment in 0.1 mm steps up to 1.6 mm
    • Handle with soft grip for greater comfort during use.
    • Spring loaded park shoe gives protection of the work surface


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Depth of Cut

    1.6mm

    EAN

    3165140771047

    ECLASS Code

    21051290

    Height

    179mm

    Includes

    Allen Key WAF 2.5mm Fabric Dust Bag Parallel Guide

    Item

    Corded Planer

    Length

    284mm

    Maximum Rebating Depth

    9mm

    MFR Part No.

    0 601 5A4 070

    Model Number

    GHO 16-82

    No Load Speed

    18,000rpm

    Planing Width

    82mm

    Power

    630W

    Power Source

    Electric

    UNSPSC Code

    27112706

    Voltage

    230V

    Weight

    2.8kg