£1909.00
Ex VAT
£2290.80
Inc VAT
Product Details
Product Specification
The Makita KP312 planer has a maximum planning width of up to 312mm to a depth of 1.5mm; this machine can also plane to a depth of 3.5mm to a maximum width of 150mm. Fitted a host of features including a front roller to help with planning over rough and un-even surfaces, the long mains lead is elevated to stop it from getting caught up in the timber being planned and as this tool will remove large amounts of wood they have increased the size of the dust extraction port to help prevent clogging.
Designed for the professional market, this tool will suit people who manufacture timber frame buildings and other structural items.
Features and Benefits:
• Powerful motor with 12,000rpm for improved performance.
• Large, conveniently located depth setting knob for easy adjustment.
• Large ejection chute provides high rate of chip discharge and helps prevent clogging from wet or dry wood chips.
• Front roller for easy moving rough materials.
• Ideal cord location helps prevent obstruction during long and repeated passes.
• Spring-loaded stand elevates the base to protect the blades and work piece.
• Guide rule for accurate and maximum use of planing width.
Attribute | Value |
---|---|
Brand | Makita |
Depth of Cut | 3.5mm |
EAN | 0883810508832 |
ECLASS Code | 21051290 |
Includes | Hex Wrench Nozzle Triangular rule |
Item | Corded Planer |
MFR Part No. | KP312/1 |
Model Number | KP312/1 |
Noise / Vibration Information | Sound Power Level 103 dB(A) Sound Pressure Level 92 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah m/s² Vibration Emission Value Plaining Softwood Ah 2.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Planing Width | 312mm |
Power | 1570W |
Power Source | Electric |
UNSPSC Code | 27112706 |
Voltage | 110V |
Weight | 18.4kg |