noscriptP18DSL 18V Cordless Planer 82mm | Cromwell Tools

Hikoki

P18DSL 18V Cordless Planer 82mm

2 Variations

Tool Features:

• Rabbeting Depth: 9.0mm.
• Built in Stand to prevent the blade damaging work pieces.
• Remaining battery indicator lamp.

P18DSL/L4 18v Li-ion Planer provides a no load speed of 16,000rpm, delivering an 82mm planning width, a 2mm maximum planning depth per pass and an impressive rebate depth of 9mm.

The well balanced, lightweight 3.3kg design of the P18DS /L4 makes transportation around the worksite easy without compromising on power, whilst the ergonomic soft grip handle provides maximum user comfort reducing fatigue on prolonged use and providing greater tool control.