£144.00
Ex VAT
£172.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
• Compact and lightweight.
• Easy to adjust cutting depth by knob.
• Convenient cord holder.
• Stand to prevent contact between the blade and a work piece.
• Soft grip handle.
The Hikoki P20SF/J1Z is a 82mm 620W Electric Planer, ideal for trade professionals. The P20SF is a great all round electric planer for carpenters. Capable of removing up 2.6mm of material at a time.
The machine which is only 296mm in length packs plenty of punch. The aluminium base has a V groove for chamfering edges. The supplied blades are double sided and can be resharpened for maximum lifetime. Supplied with blade, blade setting gauge, guide and carrying case.
Attribute | Value |
---|---|
Brand | Hikoki |
Depth of Cut | 2.6mm |
EAN | 4966376295951 |
ECLASS Code | 21051290 |
Includes | Blade Blade Setting gauge Carry Case Guide Wrench |
Item | Corded Planer |
Length | 296mm |
Maximum Rebating Depth | 9mm |
MFR Part No. | P20SFJ1Z |
Model Number | P20SFJ1Z |
No Load Speed | 17,000rpm |
Noise / Vibration Information | Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Planing Softwood Ah 3.1 m/s² Vibration Uncertainty K 1.5 m/s² |
Planing Width | 82mm |
Power | 620W |
Power Source | Electric |
UNSPSC Code | 27112706 |
Voltage | 240V |
Weight | 2.5kg |