£1529.00
Ex VAT
£1834.80
Inc VAT
Product Details
Product Specification
The SIP Medusa MGKP7 FLR-ES Generator has a 14.0hp Kohler engine with 7.50KVA peak output, a heavy-duty maintenance-free alternator, cast iron cylinder, rugged frame and reliable electric-starting mechanism
Features and Benefits:
■ Super powerful Kohler 14hp engine
■ 8.5 hours continuous runtime from a 25Litre long-range fuel tank
■ Quad Clean™ heavy-duty cyclone air cleaner to force large particles of contaminants out of the engine
■ Dual voltage 2x 230v (16&32A), 2x 110v (16&32A)
■ Engineered for enhanced durability
■ Oversized mufflers and ignition systems
■ Heavy-duty steel-forged crankshafts
■ Low oil shutdown helps to prevent damage
Typical Applications:
■ Designed for small garage, workshop and other trade applications, through to more powerful professional industrial-grade tasks.
■ To provide onsite power to tools and lighting
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713043576 |
Engine Type | Kohler 14hp |
Fuel Tank Capacity | 25L |
Fuel Type | Petrol |
Full Load Run Time | 8.5hr |
Maximum Output Power | 7.5kVA |
MFR Part No. | 04357 |
Motor HP | 14hp |
Number of Sockets | 4 |
Output Power Continuous | 7kVA |
Output Sockets | 1x 110v (16amp) 1x 110v (32amp) 1x 230v (16amp) 1x 230v (32amp) |
UNSPSC Code | 26111600 |
Weight | 80.8kg |