£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
Best selling range of Honda GX powered generators. Fitted with heavy duty, maintenance free alternators. high fuel economy, fast, easy-pull starting with Low noise and vibration. Robust frame for protection and durability. High capacity fuel tank for extended running times. Hot spark electronic ignition. Low oil shutdown to prevent engine damage. Inclined cylinder and counter balance
shaft to reduce vibration. Splash fed lubrication system. Cast iron cylinder sleeve to withstand wear. 230/115V sockets. Built in the UK. Optional LPG Conversion Kit - SIP Item 04495. Engine covered directly by Honda Engine Warranty.
04462 Full Frame 6.5hp Honda GX200 OHV engine.
04464 Full Frame 9.0hp Honda GX270 OHV engine.
04720Full Frame 13.0hp Honda GX390 OHV engine. Electric start.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713044627 |
Fuel Tank Capacity | 3.6L |
Fuel Type | Petrol |
Full Load Run Time | 2.6hr |
Maximum Output Power | 3.75kVA |
MFR Part No. | 04462 |
Motor HP | 6.5hp |
Number of Sockets | 2 |
Output Power Continuous | 3.5kVA |
Output Sockets | 1 x 110 (16A) 1 x 230 (16A) |
UNSPSC Code | 26111600 |
Weight | 37kg |