SKU:
ING2701256Q
MPN:
119MAXH
£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand Air Hammer 119MAXH is a pneumatic hammer with a long hexagonal barrel, designed for motor vehicles and workshop trucks. This lightweight, low-volume, and powerful air hammer excels in performance, making it ideal for demanding tasks across a range of industries, including automotive and mechanical.
Features and Benefits
• Lightweight and quiet design
• Long barrell and quick change design
• Delivers exceptional power and performance
• Finely tuned for tough conditions
• Long hexagonal barrel for precision and control
Typical Applications
• Vehicle repair
• Exhaust front end jobs
• Bolt cutting
• Pin driving
• Body shearing
• General automotive and workshop tasks
Attribute | Value |
---|---|
Blows per Minute | 2530bpm |
Bore | 19mm |
Brand | Ingersoll-Rand |
EAN | 6630231526228 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
MFR Part No. | 119MAXH |
Model Number | 119MAXH |
Noise / Vibration Information | 95.7 /106.7 (dBA) |
Overall Length | 231.9mm |
Stroke Length | 89mm |
UNSPSC Code | 27131504 |
Weight | 2.0kg |