SKU:
ING2703481J
MPN:
119MAXHK
£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 119MAXHK Long Barrel Air Hammer Kit is a high-performance pneumatic tool designed for demanding tasks in vehicle repair and workshop environments. This air hammer kit offers exceptional power, efficiency, and user comfort. The kit includes a 5-piece chisel set, making it versatile for various applications such as exhaust and front-end jobs, bolt cutting, pin driving, and body shearing.
Features and Benefits
• Long barrel design for extended reach and impact
• Quick-change retainer for easy chisel swaps
• Anti-vibration mechanism reduced tool vibration
• Shock reduction and non-slip grip for user comfort
• Swivel air inlet to prevent hose twisting during use
Typical Applications
• Vehicle repair and maintenance
• Exhaust system repairs
• Front-end jobs
• General bolt cutting
• Pin driving
• Auto body shearing work
Attribute | Value |
---|---|
Air Inlet Size | 1/4" |
Blows per Minute | 2530bpm |
Brand | Ingersoll-Rand |
EAN | 6630231526396 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
MFR Part No. | 119MAXHK |
Model Number | 119MAXHK |
Speed Features | Single Speed |
UNSPSC Code | 27131504 |