SKU:
ING2702101Q
MPN:
123MAXH
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 123MAXH Air Hammer is a lightweight, anti-vibration pneumatic tool designed to deliver exceptional performance and power in various industrial applications. The Ingersoll Rand 123MAXH Air Hammer combines lightness, quiet operation, and powerful performance, making it an ideal choice for professional use. This air hammer is built with a focus on durability and reliability, incorporating a quick-change retainer for convenience during tool changes.
Features and Benefits
• Lightweight and anti-vibration design reduces operator fatigue and increases comfort during extended use
• Optimised for vehicle repair, heavy trucks, and maintenance, including tasks such as exhaust work, bolt cutting, pin driving, and body shearing
• Includes a quick-change retainer and comes as a kit with a 5-piece chisel set for added versatility
Applications
• Ideal for automotive and industrial applications where precision and power are required
• Suitable for tasks such as cutting bolts, driving pins, and shearing metal in repair and maintenance operations
• Enhances productivity and efficiency in workshops and manufacturing environments
Attribute | Value |
---|---|
Air Inlet Size | 1.4" |
Blows per Minute | 3530bpm |
Brand | Ingersoll-Rand |
EAN | 6630231525856 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
MFR Part No. | 123MAXH |
Model Number | 123MAXH |
Noise / Vibration Information | Vibration Level: 5.9 m/s2 |
Overall Height | 183mm |
Overall Length | 183mm |
Overall Width | 51mm |
Speed Features | Single Speed |
Stroke Length | 67mm |
UNSPSC Code | 27131504 |
Weight | 2.05kg |