SKU:
ING2707023T
MPN:
119MAX
£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 119MAX Air Hammer Set offers exceptional performance. This lightweight and quiet air hammer is excellent for exhaust work, bolt cutting, pin driving, and body shearing. It features a long hexagonal shank and a 5-piece chisel set, delivering 15% more impact force than conventional models. The 119MAX is 18% shorter and 5% lighter than previous models, enhancing manoeuvrability. Its anti-vibration mechanism, shock absorption, and swivel air inlet improve user comfort and control, making it a robust and versatile tool for demanding conditions.
Features and Benefits
• Delivers 15% more impact force than conventional air hammers, ensuring efficient exhaust work, bolt cutting, pin driving, and body shearing
• 18% shorter and 5% lighter than previous models, enhancing manoeuvrability and ease of use
• Features an anti-vibration mechanism, shock absorption, and an anti-slip grip to reduce vibration by over 30% and improve user comfort
•Built on the robust foundation of the 118MAX, offering exceptional performance and reliability for tough tasks
• Includes a 5-piece chisel set, making it suitable for various applications in vehicle repair, exhaust front-end jobs, and workshop tasks
Typical Applications
• Vehicle Repair
• Workshop
• Bolt Cutting and Pin Driving
Attribute | Value |
---|---|
Air Inlet Size | 1/4 |
Blows per Minute | 2530bpm |
Brand | Ingersoll-Rand |
EAN | 6630231526082 |
ECLASS Code | 21060400 |
MFR Part No. | 119MAX |
Stroke Length | 3.5mm |
UNSPSC Code | 27131504 |