SKU:
ING2708504M
MPN:
119MAXK
£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 119MAXK air hammer set offers powerful performance and user-friendly features at an affordable price. It is optimized for vehicle repair, exhaust and front-end jobs, bolt cutting, pin driving, and body shearing. Ideal for auto repair shops and heavy truck maintenance, this air hammer includes a 5-piece chisel set and a case. It delivers high impact force for efficient cutting and driving tasks, features a quick-change mount, an anti-vibration mechanism for reduced fatigue, and an anti-slip grip. The swivel air inlet prevents hose twisting, ensuring smooth operation during demanding tasks.
Features and Benefits
• Delivers 15% more impact force than conventional air hammers
• Ideal for exhaust work, bolt cutting, pin driving, and body shearing
• Features a quick-change mount for easy chisel swaps
• Reduces tool vibration by over 30%, minimizing user fatigue
• Anti-slip handle ensures secure and comfortable operation
• Prevents hose twisting during use for smoother operation
• Includes a 5-piece chisel set and a case for convenient storage and transport
Typical Applications
• Vehicle Repair
• Bolt Cutting
• General Workshop Tasks
Attribute | Value |
---|---|
Air Consumption | 23.8CFM |
Air Inlet Size | 1/4 |
Blows per Minute | 2530bpm |
Brand | Ingersoll-Rand |
EAN | 6630231526150 |
ECLASS Code | 21060400 |
MFR Part No. | 119MAXK |
UNSPSC Code | 27131504 |