£167.00
Ex VAT
£200.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Ingersoll Rand 123MAX air hammer set is a professional-grade tool designed for motor vehicles and workshop applications, powered by compressed air. Building on the success of its predecessor, the 122MAX, the 123MAX offers a lightweight, quiet, and powerful performance. It is ideal for tasks such as exhaust and surface work, general bolt cutting, pin driving, and body shearing, making it versatile for various automotive and workshop tasks. The tool is finely tuned for durability and reliability, ensuring it can handle daily tasks in demanding environments.
Features and Benefits
• Lightweight and quiet operation for enhanced usability
• Powerful performance suitable for tough jobs
• Compact design, 18% shorter and 5% lighter than the previous model (122MAX)
• Designed for durability and reliability in tough environments
Typical Applications
• Vehicle repair and maintenance
• Exhaust system repairs
• Front-end automotive jobs
• Bolt cutting and pin driving tasks
Attribute | Value |
---|---|
Air Inlet Size | 1.4" |
Blows per Minute | 3530bpm |
Brand | Ingersoll-Rand |
EAN | 6630231525610 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
MFR Part No. | 123MAX |
Model Number | 123MAX |
Noise / Vibration Information | 5.9 m/s2 vibration level |
Overall Height | 183mm |
Overall Length | 183mm |
Overall Width | 51mm |
Speed Features | Single Speed |
Stroke Length | 67mm |
UNSPSC Code | 27131504 |
Weight | 1.77kg |