£377.00
Ex VAT
£452.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These 135MAX and 135MAXK Air Hammers deliver industry-leading performance and precision for vehicle repair, exhaust jobs, and bolt cutting. Featuring 2600 BPM, a 76mm stroke, and a 3/4" bore diameter, these air hammers offer superior control. The quick-change mechanism ensures swift tool changes, boosting efficiency. With a two-year warranty, robust build quality, and maximum power output, the 135MAX air hammers are reliable and safe even under demanding conditions.
Features and Benefits
• Featherable trigger offers precise control for both heavy-duty and delicate tasks
• 2600 blows per minute provide unmatched efficiency in demanding applications
• Quick change mechanism allows for swift chisel swapping, enhancing productivity on the job
• Durable construction is ideal for rugged environments
Attribute | Value |
---|---|
Air Consumption | 2.66CFM |
Air Inlet Size | 1/4 |
Blows per Minute | 2600bpm |
Bore | 19mm |
Brand | Ingersoll-Rand |
EAN | 6630231680128 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
MFR Part No. | 135MAX |
Model Number | 135MAX HD |
Noise / Vibration Information | 5.4 m/s2 |
Overall Length | 220mm |
Speed Features | Variable Speed |
Stroke Length | 76mm |
UNSPSC Code | 27131504 |
Weight | 2.04kg |