£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
PCL's PRESTIGE Ratchet features a soft grip handle and a compact, robust
operating lever with adjustable exhaust.
This tool also offers a fast run down speed and easy speed control, providing the user with everything they would want from a high performance Ratchet
Attribute | Value |
---|---|
Air Inlet Size | 1/4 in |
Brand | PCL |
EAN | 5014875135601 |
ECLASS Code | 21060400 |
Model Number | APP340 |
Noise / Vibration Information | 8.24 m/s² 94.4 dBa |
Overall Height | 65mm |
Overall Length | 80mm |
Overall Width | 355mm |
UNSPSC Code | 27131504 |
Weight | 1.57kg |