£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
This Needle Scaler attachment is designed for use with PCL's APP500 Air Hammer and APP570SET Air Hammer Set. It has 19 hardened self adjusting needles, capable of producing 4,600 blows per minute. The needle scaler is the go-to attachment for professionals seeking efficient and reliable removal of rust, scale, paint, and other surface contaminants.
Features and Benefits
• This versatile tool utilises multiple needle-like probes to efficiently remove rust, scale, paint, and debris from various surfaces.
• The APP500SCALER operates on compressed air, providing consistent and controlled power for precise surface cleaning. Its pneumatic design minimizes operator fatigue while maximizing efficiency.
• As part of the Prestige range by PCL, this needle scaler boasts with exceptional performance, durability, and reliability.
Typical Applications
• Rust and paint removal from metal surfaces
• Scale and corrosion cleaning on machinery and equipment
• Preparing surfaces for welding or painting
• Cleaning and maintenance in the automotive and shipbuilding industries
• Surface preparation in construction and renovation projects
Attribute | Value |
---|---|
Blows per Minute | 4,600bpm |
Brand | PCL |
EAN | 5014875111438 |
ECLASS Code | 21060400 |
MFR Part No. | APP500SCALER |
Overall Height | 55mm |
Overall Length | 55mm |
Overall Width | 245mm |
UNSPSC Code | 27131504 |
Weight | 0.28kg |