£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
PCL's Prestige De-scaling Tool Set features the option of using the tool as an air hammer or as a needle scaler with all the attachments in one case.
The tool has a unique balanced design giving the user great feel and excellent performance. With a quick change retainer and swivel inlet allowing optimum air flow. This De-scaling Tool Set comes in a hardened plastic carry case with a range of chisels and a screw-in needle scaler attachment with 19 3mm needles.
Kit Contents
x1 Pistol Air Hammer
x1 Quick change retainer
x5 Round taper chisels
x1 Screw-in needle scaler attachment
Attribute | Value |
---|---|
Air Consumption | 2.73CFM |
Air Inlet Size | 1/4 in |
Blows per Minute | 2,900bpm |
Brand | PCL |
EAN | 5014875124865 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Includes | x1 Pistol Air Hammer x1 Quick change retainer x1 Screw-in needle scaler attachment x5 Round taper chisels |
Material | Magnesium |
MFR Part No. | APP570SET |
Overall Height | 95mm |
Overall Length | 315mm |
Overall Width | 430mm |
UNSPSC Code | 27131504 |
Weight | 1.73kg |