£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Ideal for bodyshop work and rust removal, the general purpose air hammer from PCL delivers quick chisel changes and maintains productivity in a busy working environment.
Features and Benefits
• Powerful air motor provides consistent results
• Coiled spring chisel retainer allows for quick changes
• Rear exhaust sends air backward away from the operator
• Impressive 3000rpm blows/impact per minute
Typical Applications
• Cutting
• Punching
• Chipping
Notes
• See our range of reliable Air Compressors to suit your air tool collection
Attribute | Value |
---|---|
Air Consumption | 6.2CFM |
Air Inlet Size | 1/4 in |
Blows per Minute | 3,000bpm |
Brand | PCL |
EAN | 5014875190297 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Material | Aluminium |
MFR Part No. | APT517 |
Noise / Vibration Information | Sound: 101.6 dBa Vibration: 3.75 m/s² |
Overall Height | 55mm |
Overall Length | 175mm |
Overall Width | 215mm |
UNSPSC Code | 27131504 |
Weight | 1.6kg |