SKU:
CPT2698781B
MPN:
8941171101
£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
The Chicago Pneumatic CP7110 Kit is a versatile and powerful tool designed to handle tough workshop tasks such as cutting, punching, chipping, and scraping. Featuring a touch trigger for precision start-up and total control, this tool ensures efficient and accurate operation. The inclusion of a cushioned exhaust deflector on the barrel enhances user comfort and reduces vibration during use. With a ¼" air inlet, a blows-per-minute rating of 3,200bpm, and an overall length of 229mm, the CP7110 Kit provides the necessary power and speed for a variety of demanding applications in the workshop, making it a reliable and essential tool for professionals.
Features and Benefits
• Touch trigger for precision start-up and total control
• Cushioned exhaust deflector on barrel for comfort and greatly reduced vibration
• Comes with a tough heavy duty case for easy storage and transport
Contents
• 1x Pistol grip hammer CP7110
• 4x chisels
• 1x posi-lock
Notes
• ¼" air inlet
• Blows per minute: 3,200bpm
• Overall length: 229mm
Typical Applications
• Cutting, punching, chipping, and scraping
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 NPT |
Blows per Minute | 3,200bpm |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451537999 |
ECLASS Code | 21060400 |
Handle Style | Straight |
Horsepower | 7.2J |
Includes | (4)Chisels Heavy Duty Plastic Case Posi-Lock Retainer |
Material | Alloy Steel |
MFR Part No. | 8941171101 |
Model Number | CP7110 |
Overall Height | 150mm |
Overall Length | 230mm |
Overall Width | 55mm |
Speed Features | Single Speed |
Stroke Length | 67mm |
UNSPSC Code | 27131504 |
Weight | 1.7kg |