SKU:
CPT2698006K
MPN:
8941071110
£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
CP7111
Pistol grip air hammer with a standard .401" round shank and an easy change retainer for quick accessory change. It has a hose size of 3/8 Inch / 10mm.
Features:
• Operator comfort with ergonomic palm shape
• Productivity increased with low vibration level
• Powerful and ergonomic palm shape for vertical and horizontal applications
• 3/16 (5mm): great for surface preparation from body filler to paint primer
• Easy change retainer for quick accessory change
Specification:
• Model: CP7111
• Power (Joules): 7.2 joule
• Blows per minute: 3000
• Cold rivet capacity: 1/4" 6.4 mm
• Cold rivet capacity (steel): 3/16" 4.8 mm
• Bore: 3/4" 19 mm
• Stroke: 2.63" 67 mm
• Chisel rivet set shank: 0.401" 10.2 mm
• Shank: Round
• Length: 6.7" 171 mm
• Average air consumption: 6.25 cfm 177 l/mn
• Actual air consumption: 25 cfm 708 l/mn
• Air inlet thread size: 0.25 "
• Min. hose size: 3/8" 10 mm
• Sound DBA pressure: 105 db(A)
• Sound Power: 111 db(A)
• Vibration (ISO-8662-14): 8.9 m/s²
• Vibration α (ISO-28927-9): 6.3 m/s²
• Vibration K (ISO-28927-9): 3.1 m/s²
• Net weight: 1.6kg
Attribute | Value |
---|---|
Air Consumption | 6.25CFM |
Air Inlet Size | 1/4 NPT |
Blows per Minute | 3,000bpm |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451590826 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Horsepower | 7.2J |
MFR Part No. | 8941071110 |
Model Number | CP7111 |
Overall Length | 171mm |
Speed Features | Single Speed |
Stroke Length | 67mm |
UNSPSC Code | 27131504 |
Weight | 1.6kg |