£659.00
Ex VAT
£790.80
Inc VAT
Product Details
Product Specification
Versatile, handling a wide range of body shop applications including front end, exhaust, frame and body work. Provides operator comfort. Kit includes 4 chisels packed in heavy-duty carrying case.
• Super-duty pistol grip hammer
• Positive action trigger for precise control over speed range
• Speed regulator
• Ergonomic oriented handle
Attribute | Value |
---|---|
Blows per Minute | 2,000bpm |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 14mm |
EAN | 0015451527105 |
ECLASS Code | 21060400 |
MFR Part No. | CP714 KIT |
Overall Length | 190mm |
Speed Features | Single Speed |
UNSPSC Code | 27131504 |
Weight | 1.51kg |