SKU:
ING2698426E
MPN:
LA426-EU
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
LA426-EU
Alloyed steel barrel and heat-treated piston for longer tool life. With variable trigger control - power and speed, ideal for exhaust system work and panel cutting. Stroke length 67mm, 1/4" NPT air inlet. Supplied with straight, punch, spotweld remover, edging tool, double-edged ripper. Supplied in a tough impact resistant case.
Blows per minute: 3,500bpm.
Stroke length: 67mm.
Overall length: 198mm
Attribute | Value |
---|---|
Air Consumption | 15CFM |
Air Inlet Size | 1/4 NPT |
Blows per Minute | 3,500bpm |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Includes | 3/4 Cutting Chisel Double-edged Ripper Edging Tool Punch Chisel Retaining Spring Spotweld Remover |
Material | Alloy Steel |
MFR Part No. | LA426-EU |
Model Number | LA426-EU |
Overall Height | 165mm |
Overall Length | 198mm |
Overall Width | 50mm |
Speed Features | Variable Speed |
Stroke Length | 67mm |
UNSPSC Code | 27131504 |
Weight | 1.5kg |