noscriptMilwaukee M18™ Bless™ 26mm SDS-Plus Hammer D-Handle 2x 4Ah Battery Charger, BMC 4933492481 | Cromwell Tools

Milwaukee

M18™ Bless™ 26mm SDS-Plus Hammer D-Handle 2x 4Ah Battery Charger, BMC

SKU:

MLW2636770A

MPN:

4933492481

£357.00

Ex VAT

£428.40

Inc VAT

IN STOCK (7)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The Milwaukee® SDS-Plus hammer with D-handle is a lightweight and ergonomic tool designed for comfortable use. This power hammer features four modes of operation, including rotary hammer, hammer only, rotation only and variolock for versatility in use.


    Features and Benefits
    • Brushless motor delivers 2.6 Joules of impact energy for powerful working
    • Integrated anti-vibration system (AVS) lowers vibration exposure and reduces user fatigue
    • All metal gear case enhances the gear service life for improved durability
    • Each battery cell is monitored for charge to optimise the tool run time and ensure REDLITHIUM™ battery pack durability
    • Fuel gauge displays the remaining charge to allow for timely charging when required
    • Compatible with all Milwaukee® M18™ batteries for user flexibility


    Typical Applications
    • Suitable for use by professional tradespeople in worksites where access to mains electricity is limited


    Product Specification
    Attribute
    Value

    Blows per Minute

    0 - 4600bpm

    Brand

    Milwaukee

    EAN

    4058546418489

    ECLASS Code

    21060400

    Handle Style

    Pistol Grip

    Horsepower

    2.6J

    MFR Part No.

    4933492481

    Model Number

    M18 BLHACD26-402X

    UNSPSC Code

    27131504

    Weight

    3.1kg