£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
The DeWalt DCF601D2-GB 12V Cordless Screwdriver is a powerful, compact tool ideal for driving small wood or machined screws. Featuring a brushless motor, it delivers high performance and extended tool life with up to 8 Nm of torque. The LED work light enhances visibility in confined spaces, while the spindle lock allows for convenient operation without constant triggering. Compatible with existing 10.8V products, it includes a 16-position clutch for precise applications and a state-of-charge indicator on the battery pack. Its ergonomic design is 36mm shorter than previous models, making it perfect for tight spaces and heavy-duty use.
Features and Benefits
• 12V tools and batteries are 100% compatible with existing 10.8V products
• Efficient brushless motor delivers high performance and extended tool life
• 36mm shorter than the previous generation, allowing access to smaller spaces
• Up to 8 Nm torque for tough screwdriving applications
• 16-position clutch for precise, repeatable applications
• LED work light enhances visibility in confined spaces
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Body Style | Pistol |
Brand | DeWalt |
Compatible Bit Size | 1/4in. |
Drive Type | Hex |
EAN | 5035048709863 |
ECLASS Code | 21050890 |
Item | Power Screwdriver |
Length | 155mm |
Maximum Screw Diameter | 6.15mm |
MFR Part No. | DCF601D2-GB |
Model Number | DCF601D2-GB |
No Load Speed | 1100 -rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 34Nm |
UNSPSC Code | 27112710 |
Voltage | 12V |
Weight | 1.5kg |