£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
DCF622N 18V XK Self-Drilling Screwdriver - Naked Tool
•18V XR Li-Ion BRUSHLESS Self-Drilling Screwdriver for quick fitting of metal roofing and other sheet metal applications
•High-torque 2000rpm BRUSHLESS motor drives screws up to 6.15mm diameter efficiently and effectively offering maximum runtime and a compact tool
•One of the lightest and most compact tools on the market - it ensures that you can work comfortably
•Robust and durable design means that the tool is jobsite tough
•Versa-clutch delivers repeatable screw setting with minimum fuss
•Trigger lock on lets you work without having to pull the trigger
•Ergonomically designed rubber grip gives you excellent user comfort
•Angled belt hook can be positioned for left or right handed users and fixes tool strongly onto tool belt / pouch
•Compatible with your 18V XR battery packs
Naked Tool - No Battery Supplied
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048654811 |
ECLASS Code | 21050890 |
Power Source | Cordless |
UNSPSC Code | 27112710 |