noscriptBosch DIY IXO V 3.6V Cordless Screwdriver, 1x1.5AH Battery 06039A8070 | Cromwell Tools

Bosch DIY

IXO V 3.6V Cordless Screwdriver, 1x1.5AH Battery

SKU:

BCH2667842K

MPN:

06039A8070

£36.99

Ex VAT

£44.39

Inc VAT

IN STOCK (27)

    Product Details

    06039A8070
    Powerful and lightweight screwdriver ideal for domestic tasks.


    Features and Benefits
    • Ergonomic design allowis multiple grip positions and LED light with spot and scattered modes
    • Automatic spindle lock enables manual screwdriving when the battery is empty
    • Micro USB port provides quick charging
    • Supplied with 10 x screwdriver bits and carry case


    Technical Information
    • Integrated 1.5Ah Li-Ion Battery
    • Single-Speed & Reverse
    • Magnetic Hex Bit Holder
    • LED Work Light
    • Soft-Grip Handle
    • Automatic Spindle Lock
    • Battery Level Indicator
    • Electronic Cell Protection
    • Single-Speed & Reverse
    • Charge Time: 180 min
    • Cordless
    • No Load Speed: 215 rpm
    • Power Voltage Supply: 3.6 V
    • Product Height: 125 mm
    • Product Length: 241 mm
    • Product Width: 165 mm
    • Total Product Weight: 0.3 kg


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bosch DIY

    EAN

    3165140800037

    ECLASS Code

    21050890

    Power Source

    Cordless

    UNSPSC Code

    27112710