noscriptHikoki W8VB2J2Z Screwdriver 620W 110V W8VB2J2Z | Cromwell Tools

Hikoki

W8VB2J2Z Screwdriver 620W 110V

SKU:

HIK2744826F

MPN:

W8VB2J2Z

£159.00

Ex VAT

£190.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    W8VB2 Screwdriver 620W - 110V


    • Adjustable depth setting
    • High power 620W motor
    • Variable speed
    • Forward/reverse selection
    • Lock-on button
    • Ergonomic body design with soft grip handle
    • Improved handle geometry for greater operator comfort
    • Aluminium gear casing for extended product durability
    • Soft urethane cover on gear housing prevents damage to the work surface
    • Detachable sub stopper for easy bit replacement
    • Extra long 7.5m power cord


    1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.


    Product Specification
    Attribute
    Value

    Brand

    Hikoki

    EAN

    4966376280841

    ECLASS Code

    21050890

    Power Source

    Corded

    UNSPSC Code

    27112710