noscriptBosch 2607336914, Power Tool Battery, Lithium-ion, 36V, 2.0Ah 2607336914 | Cromwell Tools

Bosch

2607336914, Power Tool Battery, Lithium-ion, 36V, 2.0Ah

SKU:

BCB2803693H

MPN:

2607336914

£118.66

Ex VAT

£142.39

Inc VAT

OUT OF STOCK

    Product Details

    2607336914
    Slot-in ECP (Electronic Cell Protection) Battery


    Product Specification
    Attribute
    Value

    Battery Capacity

    2.0Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    EAN

    3165140801317

    ECLASS Code

    21059202

    MFR Part No.

    2607336914

    Model Number

    2607336914

    UNSPSC Code

    26111709

    Voltage

    36V