£292.52
Ex VAT
£351.02
Inc VAT
Product Details
Product Specification
The Dewalt DCB36 Heavy-Duty Slide Li-Ion Pack Battery uses Dewalt technology to offer extended runtime uses Dewalt technology to provide extended runtime and optimised power. It has a lightweight design that provides the user with a lower weight battery pack.
Battery Capacity: 4.0Ah.
Battery Chemistry: Li-Ion.
Voltage: 36 Volt.
Attribute | Value |
---|---|
Battery Capacity | 3.3Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048441060 |
ECLASS Code | 21059202 |
MFR Part No. | DCB360-XJ |
UNSPSC Code | 26111709 |
Voltage | 36V |