SKU:
BCH2801195C
MPN:
1618600210
£13.99
Ex VAT
£16.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The SDS max Flat Chisel provides standard chiselling for various demolition applications in concrete and brick. Good material removal on light applications is made possible by the flat cutting edge. The chisel is intended for use in applications such as mortising, demolition and adjustment work, as well as for restoring joints and clearing reinforcements. It is compatible with SDS max shank systems.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 25mm |
Chisel Type | Flat Chisel |
EAN | 3165140047296 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | 1618 600 210 |
Overall Length | 280mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |