£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
The SDS Hex Pointed Chisel has a pointed tip for precise adjustment work in concrete. It is intended for use in concrete and brick for mortising, demolition and adjustment work, including restoring joints and clearing reinforcements.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Type | Point Chisel |
EAN | 3165140042543 |
ECLASS Code | 21049104 |
MFR Part No. | 1 618 600 019 |
Overall Length | 520mm |
Overall Width | 28mm |
Pack Quantity | 1 |
Shank Type | Hex |
UNSPSC Code | 27112800 |