£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Bosch hex shank flat chisel
• Suitable for such Bosch breakers as the GSH 16-28 and the GSH 27.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 35mm |
Chisel Type | Flat Chisel |
EAN | 3165140042550 |
ECLASS Code | 21049104 |
MFR Part No. | 1618600206 |
Overall Length | 520mm |
Overall Width | 28mm |
Pack Quantity | 1 |
Shank Type | Hex |
UNSPSC Code | 27112800 |