Bosch

1618633101 120x120mm Tamping Plate

SKU:

BCH2801216A

MPN:

1618633101

£66.99

Ex VAT

£80.39

Inc VAT

IN STOCK (2)

    Product Details

    The SDS max Tamping Plate for Toolholders is ideal for compacting backfill, gravel and soil. The wide and even design offers efficient work progress. The tamping plate is intended for use in soil and ground. SDS max Tamping Plate is compatible with SDS max and TE-S shank systems.


    Features and Benefits
    • SDS max Tamping Plate for Toolholders is ideal for compacting backfill, gravel and soil.
    • Wide and even design offers efficient work progress.
    • 30% longer lifetime compared to conventional bits
    • 15% higher material removal rate
    • Engineered to Bosch's exacting standards


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    EAN

    3165140029339

    ECLASS Code

    21049104

    Includes

    Bosch Manufacturers Warranty

    MFR Part No.

    1618633101

    Number of Pieces

    1

    Size

    120 x 120 mm

    Type

    Tamping Plate

    UNSPSC Code

    27112800