SKU:
BCH2802980D
MPN:
2608690144
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The SDS plus Flat Chisel provides standard chiselling for various renovation and restoration jobs. Good material removal is made possible by the flat cutting edge. The chisel is intended for use in concrete and brick on tasks including adjustment work for destroying or removing walls, restoring joints and clearing reinforcements. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 20mm |
Chisel Type | Flat Chisel |
EAN | 3165140506472 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | 2 608 690 144 |
Overall Length | 250mm |
Overall Width | 20mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |